0
1
2

PC-12-COM ProfCut Compass Saw 300mm (12in) 9 TPI BAHPC12COM

Order Code: ZT1275151P

£22.99 Inc VAT (20%)


Description

Bahco ProfCut Compass saw. Ideal for cutting all kinds wood and plastic materials, such as plywood, laminates, timber, plastics, plaster. Unique XT-toothing on thicker steel provides extra stability and comfort. Hardpoint teeth give long lasting sharpness. It has a screwed one-piece, two-component plastic handle. Blade Length 300mm (12in). Teeth per inch 9/10. Weight 120g.

See full description
Specifications for PC-12-COM ProfCut Compass Saw 300mm (12in) 9 TPI BAHPC12COM
  • MFR Part No.
    PC-12-COM
  • Type
    Hardpoint
  • Length
    300mm
  • Teeth per Inch
    9
  • Saw Type
    Hardpoint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome