Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Hand & Mitre
PC19 ProfCut Handsaw 475mm (19in) X GT7
By Bahco
Order Code:
ZT1275157P
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-hand-and-mitre/pc19-profcut-handsaw-475mm-19in-x-gt7/p/ZT1275157P
Add to quotation
View all Saws - Hand & Mitre
Description
Teeth: 7 TPI.Length: 475mm (19in).Medium cut.
Specifications
Specifications for PC19 ProfCut Handsaw 475mm (19in) X GT7
MFR Part No.
PC-19-GT7
Length
475mm
Teeth per Inch
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome