Pulling Saw Single Edge 10"

Order Code: ZT3075127S

£26.99 Inc VAT (20%)


Description

The Planet Single Edge Pulling Saw is a high-quality cutting tool designed for precision work. Featuring a 10" blade with a single edge, the saw is ideal for cutting precise joinery and other detailed woodworking tasks.

The saw's blade is made from high-quality steel, and features razor sharp teeth that make quick work of cutting through a variety of materials, including wood, plastic, and other materials. The thin and flexible blade allows for precise cutting and flush trimming, while the single edge design makes it easy to control and maneuver the blade for accurate cuts.

The saw's lightweight and ergonomic handle is designed for comfort and control, providing a secure grip that makes it easy to guide the blade through the workpiece. The handle is made from durable rubber, and can be removed by pressing a button for easy cleaning or replacement.

The Planet Single Edge Pulling Saw is a versatile tool that can be used for a wide range of applications, including cutting dovetails, tenons, and other precision joints. The saw's single edge design makes it especially useful for cutting in tight spaces, and the razor sharp teeth ensure that cuts are clean and efficient.

Overall, the Planet Single Edge Pulling Saw is a reliable and efficient cutting tool that is ideal for precision woodworking tasks.

Single Edge Pulling Saw: PS024

See full description
Specifications for Pulling Saw Single Edge 10"
  • Blade Length
    10in
  • Product Type
    Pulling Saw
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome