0
1
2

S & J Predator Insulation Saw

Order Code: ZT3805639S

£14.99 Inc VAT (20%)


Description

The latest addition to the high performance Spear & Jackson range of Predator Saws, developed to meet the needs of the most demanding trade professional. A specially designed blade delivers a smooth cutting action that significantly reduces the amount of air-borne particles and dust that are generated when cutting insulations materials for a safer and healthier working environment

See full description
Specifications for S & J Predator Insulation Saw
  • MFR Part No.
    B98INS
  • Blade Length
    14in
  • Insulated
    No
  • Blade Material
    Carbon Steel
  • Type
    Hand Saw
  • Frame Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome