Universal Sharp Cut Fine Cut Saw 500mm/20"

Order Code: ZT4959444S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Stanley Universal Sharp Cut Fine Cut Saw 500mm/20" The STANLEY� Sharpcut� 20"/500mm saw has 11TPI for a fine finish cut. The 2pt double ground teeth cut on the push stroke and the inductioned hardened teeth stay sharper for longer. The blade features a 45� and 90� angle guide for quick marking before cuts and the 0.85mm blade thickness reduces blade flex 'wobble' for better control. A bi-material handle with a rubber overmould a finger rest area makes this saw reassuringly easy to use.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal Sharp Cut Fine Cut Saw 500mm/20"
  • Product Type
    Fine Cut Saw
  • Blade Thickness
    0.85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome