0
1
2
3

X0900026 Toolbox Saw 350mm 14"

Order Code: ZT3346523S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

XTrade X0900026 Toolbox Saw 350mm (14")
The XTrade X0900026 is a small Saw intended to fit inside a Toolbox. It measures 350mm/14 Inches with a 15T/16P finer tooth count and cuts wood, aluminium, plastics and laminates. Fine-toothed saws are for jobs that demand slower speeds and higher precision. More teeth per inch usually imply a finer blade, meaning that your cut will be neater but progress through thicker or harder woods will be gradual.

Features:
14" Toolbox saw
Cuts on the push and the pull
Fine cut
Comfortable screwed 1-piece plastic handle
Toolbox size
Specifcation:
Part Number: X0900026
Size: 350mm (14")
Toothing: 15T/16P

See full description
Specifications for X0900026 Toolbox Saw 350mm 14"
  • Number of Pieces
    1
  • Product Type
    Toolbox Saw
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome