X0900095 Hand Saw 2x550mm & Combination Square Pack
0
1
2
3

X0900095 Hand Saw 2x550mm & Combination Square Pack

Order Code: ZT4028339SCopy

£16.29 Inc VAT (20%)


Description

XTrade X0900095 Hand Saw 2 x 550mm & Combination Square Pack
With the XTrade X0900095 Hand Saw and Combination Square Pack you cut through a variety of materials thanks to the two 22”/550mm Hand Saws. Also you can get your angles spot on with the 12in/300mm. Combination Square. The two Saws have long, 22” blades with double-ground, hard point teeth that can cut through a variety of tough timbers. They feature an ergonomic fixed plastic handles that will remain comfortable during prolonged use and built in guides for added convenience. The Combination Square has a heavy-duty, all-metal construction with MKetric and Imperial measurements up to 12 inches and 300mm, a bubble level and built-in scriber.

Features Hand Saws:
22” handsaw suitable for Timber, MDF & Chipboard as well as Mouldings and Flooring
Universal hardpoint teeth
Cuts on the push and the pull
Medium cut
7T/8P
Ergonomic fixed plastic handle
Built in guides of 90 and 45 degrees
Features Combination Square:
Sliding combination square with built-in bubble level
Stainless steel blade with aluminium body
Metric and imperial scales
Scriber needle included
Angles: 90 and 45 degrees
Size: 12in/300mm​

See full description
Specifications for X0900095 Hand Saw 2x550mm & Combination Square Pack
  • Number of Pieces
    2
  • Handle Material
    Plastic