0
1
2
3

X0900097 Hardpoint Hand Saw 22 x2 + Beanie Hat (3 Piece)

Order Code: ZT3346536S

£13.39 Inc VAT (20%)


Description

The XTrade X0900097 Hardpoint Hand Saw 22″ x2 + Beanie Hat, will keep you warm in winter weather
The XTrade X0900097 Pack consists of 2 x 22 Inch Hardpoint Hand Saws suitable for cutting Timber, MDF & Chipboard as well as Mouldings, Flooring & PVC and 1 x Beanie Hat. The Saws will give a medium cut with their 7T/8P toothing. The Hat will offer warmth on a cold day when working outdoors.

X0900025 Handsaw Features:
22″/550mm hand Saw
Universal hardpoint teeth
Cuts on the push and the pull
Medium cut
7T/8P
Ergonomic fixed plastic handle
Built-in guides of 90° & 45°
Beanie Hat Features:
One size fits all
Black in colour with XTrade woven logo in yellow
2 ply polyester knitted material

See full description
Specifications for X0900097 Hardpoint Hand Saw 22 x2 + Beanie Hat (3 Piece)
  • Product Type
    Hand Saw
  • Number of Pieces
    3
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome