0
1
2

X0900114 Hardpoint Hand Saw 500mm 20"

Order Code: ZT3346508S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

​XTrade Hardpoint Hand Saw: The Best Value for Your Money​
The XTrade X0900114 Hardpoint Hand Saw is the perfect tool for cutting wood, MDF, chipboard, moldings, flooring, and PVC. It features universal hardpoint teeth that give a medium cut, making it ideal for a variety of materials. The saw also cuts on the push and the pull, so you can work more efficiently. The ergonomic fixed plastic handle provides a comfortable grip, and the built-in guides of 90 and 45 degrees make it easy to make precise cuts.

Features:

500mm (20") hand saw
Universal hardpoint teeth
Medium cut
Cuts on the push and the pull
Ergonomic fixed plastic handle
Built-in guides of 90 and 45 degrees
Specification:​
Medium cut
7T/8P

See full description
Specifications for X0900114 Hardpoint Hand Saw 500mm 20"
  • Product Type
    Hand Saw
  • Number of Pieces
    1
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome