Xpert Fine Handsaw 550mm (22in) 10 TPI JAK10505543

Order Code: ZT2598683S

£23.49 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

IRWIN Jack Hardpoint fine tooth saw ideally suited for cutting hardwood, and for accurate finishing cuts. The 1 mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 10 TPI for ultimate cutting performance. The soft grip handle with finger guide is designed to offer maximum comfort during prolonged use and is securely fixed to the blade for added safety. Suitable for cutting the following timber- Hardwood Softwood Board Sheet Worktop Dowel Skirting board Architrave Floorboard Melamine Length 550mm (22 in) Teeth 10 TPI

See full description
Specifications for Xpert Fine Handsaw 550mm (22in) 10 TPI JAK10505543
  • Length
    550mm
  • Teeth per Inch
    10
  • Blade Thickness
    1mm