0
1
2
3
4
5

2 in 1 Socket & Bit T-Handle Spinner 1/4"D

Order Code: ZT2658924S

£14.39 Inc VAT (20%)


Description

This 2-in-1 socket and bit T-handle spinner is designed for 1/4in. shank bits and 1/4in. drive sockets. The bit spinner can be used as a speed wrench when intended for assembly use, and comes supplied with a detachable 1/4in. drive sliding T-bar compatible with a range of accessories and sockets. The T-handle spinner is designed with a spring loaded spinning sleeve for efficiency and ease when wanting to work quickly.

Features and Benefits
• This 2-in-1 socket and bit spinner is designed for both 1/4in. shank bits and 1/4in. drive sockets for versatility and speedy use
• Supplied with a detachable, 1/4" drive sliding T-bar which is compatible with all 1/4" drive accessories and sockets
• Features a spring loaded spinning sleeve for ease and speed when using

Typical Applications
• Designed for 1/4" shank bits and 1/4" drive sockets

See full description
Specifications for 2 in 1 Socket & Bit T-Handle Spinner 1/4"D
  • MFR Part No.
    7808
  • Product Type
    Handle Spinner
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome