30PCE Ratchet Screwdriver and Socket Set

Order Code: ZT3111849S

£10.29 Inc VAT (20%)


Description

The Blue Spot Tools 30 PCE Ratchet Screwdriver and Socket Set is manufactured from carbon steel for increased durability and the bits are manufactured from chrome vanadium for increased strength. The set is ideal for small repairs around the home or workplace. The set features a reversible ratcheting screwdriver, 1/4 drive sockets (5-10mm) , assorted screwdriver bits (precision and 25mm) , a socket adaptor and a bit holder. The set comes packed in a useful storage case.
13 PCE 25mm bits: Phillips: PH1, 2 & 3. Pozi: PZ1. 2 & 3. Slotted: 4, 5 & 6. Torx: T10, T15, T20 & T25. 8 x 4mm bits: Phillips: PH000, PH00, PH0 & PH1. Slotted: 1, 1.5, 2, 2.5. 1 x socket adaptor. 6 x sockets: 5, 6, 7, 8, 9, 10. 1 x stubby ratchet screwdriver handle, 1 x precision ratchet screwdriver adaptor.

See full description
Specifications for 30PCE Ratchet Screwdriver and Socket Set
  • Number of Pieces
    30
  • Material
    Chrome vanadium
    Carbon steel
  • Tip Type
    Torx
    Slotted
    Phillips
    Pozi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome