0
1
2
3

4-12mm 1/2" Square DR Hex Bit Set 7 PC

Order Code: ZT1012949X

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.776%
10 +£9.1412%


Description

1/2” square drive bit adaptor set contains a 10mm hex, 1/2” drive hand socket. Supplied in robust storage case.
Set Contents: Hexagon: 4, 5, 6, 8, 10 and 12mm.

Specifications for 4-12mm 1/2" Square DR Hex Bit Set 7 PC
  • Material
    Chrome Vanadium Steel
    S2 Tool Steel
  • Standards Met
    DIN
  • Socket Size Range
    4 - 12mm
  • Drive Size
    1/2in
  • Overall Length
    30mm
    35mm
  • Number of Pieces
    7
  • Size System
    Metric
  • Includes
    Hexagon: 4, 5, 6, 8, 10 and 12mm
    Robust Storage Case
    Adaptor
  • Finish/Coating
    Shot Blasted
  • Bit Type
    Hexagon
  • Hex Bit Size
    10mm
    4mm
    5mm
    6mm
    8mm
    12mm
  • Socket Depth
    Short
  • Set Type
    Socket Set
  • Drive Type
    Square
  • Number of Points
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome