Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver and Bit Accessories
Screwdriver Bit Adaptors
Adapter 1/4" - 1/4" (Hex) L: 25mm for Screwdriver
By EGA Master
Order Code:
ZT1686498S
£6.99
each
Inc VAT (20%)
£90.87 minimum order value
Quantity
Price
Discount
1 - 19
£6.99
0%
20 - 49
£6.64
5%
50 +
£6.29
10%
13
Add to basket
Minimum order quantity: 13.
Get it in
4-6
working days
Available
GBP
90.87
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-adaptors/adapter-quarter-inch-quarter-inch-hex-l-25mm-for-screwdriver/p/ZT1686498S
Add to quotation
View all Screwdriver Bit Adaptors
Description
Adapter 1/4" - 1/4" (Hex) L: 25mm for Screwdriver
Tags:
#BulkDiscount
Specifications
Specifications for Adapter 1/4" - 1/4" (Hex) L: 25mm for Screwdriver
Width
25mm
Length
25mm
Type
Hex
Product Type
Adapter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome