0
1
2
3
4
5

Angled Magnetic Bit Driver - Flexible

Order Code: ZT2658920S

£35.99 Inc VAT (20%)


Description

Part of the Laser range of cordless drill accessories, this flexible bit driver has a Quick Chuck connection, for use with cordless drills. Comes with a detachable side handle which can be mounted either side for greater access.

Features and benefits
•Takes standard 1/4" shank bits- universal
• Max RPM: 2000rpm.
• 300mm long
• Ideal for tight or difficult to access areas.
• Designed for use with all cordless drills.
• Includes handle storage for screwdriver bits - supplied with PzDrive Pz2 x 25mm long.

• Typical applications
• Construction
• Industrial
• Automotive

See full description
Specifications for Angled Magnetic Bit Driver - Flexible
  • MFR Part No.
    6385
  • Number of Pieces
    1
  • Overall Length
    300mm
  • Product Type
    Bit Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome