0
1
2
3

Bit and Socket Driver 2 in 1

Order Code: ZT2658930S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

This 2-in-1 bit and socket adaptor saves time and energy, with its magnetic bit hold and quick chuck end for fast changing and altering. The design has been made compatible with 1/4in. bits and 3/8in. for better versatility and wider use.

Features and Benefits
• Length is 60mm for easy transport and storage
• Suitable for 1/4in. shank bits and 3/8in. sockets
• The driver is designed with a magnetic bit holder, quick chuck end for efficient use and fast changing
• Ideal for cordless drills
• Black phosphate finish for corrosion resistance and durability

Typical Applications
• Designed for 1/4in. shank bits and 3/8in. sockets with general use

See full description
Specifications for Bit and Socket Driver 2 in 1
  • Bit Material
    Chrome Vanadium
  • Number of Pieces
    1
  • Special Features
    Magnetic
  • Overall Length
    60mm
  • MFR Part No.
    6893
  • Product Type
    Bit and Socket Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome