BT-22B JET TOOLS Handy Screwdriver Bit Key-Fob, 22 Piece

Order Code: ZT2449572S

£29.99 Inc VAT (20%)
£30.993% off


Description

BT-22B Handy Screwdriver Bit Key-fob, 22 Piece
The JET TOOLS Handy Screwdriver Bit Key-Fob, 22 Piece is the perfect set of bits for any DIYer or professional. The set includes 22 color-coded torsion bits in S2 quality, which provides 30% more torque than standard bits. The bits are also compatible with all major brands of screwdrivers. The key-fob design makes it easy to store and transport the bits, and the durable construction ensures that they will last for years to come.

Features:

22 color-coded torsion bits in S2 quality
30% more torque than standard bits
Compatible with all major brands of screwdrivers
Key-fob design for easy storage and transport
Durable construction
Benefits:

Get the job done quickly and easily with the JET TOOLS Handy Screwdriver Bit Key-Fob, 22 Piece
The color-coded bits make it easy to find the right bit for the job
The S2 quality bits are durable and long-lasting
The key-fob design makes it easy to store and transport the bits
The JET TOOLS Handy Screwdriver Bit Key-Fob, 22 Piece is the perfect set of bits for any DIYer or professional

See full description
Specifications for BT-22B JET TOOLS Handy Screwdriver Bit Key-Fob, 22 Piece
  • Number of Pieces
    22
  • Product Type
    Screwdriver Bit Key-Fob

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome