0
1
2
3
4

Cordless Drill Adapter 2 in 1

Order Code: ZT2658895S

£6.99 Inc VAT (20%)


Description

Quickly and easily adapt your drills with one drill adaptor that is compatible with both 1/4in. bits and 1/4in. sockets, saving time and hassle.

Features and Benefits
• The tool is suitable for any 1/4in. shank bit and 1/4in. socket for versatile use
• Designed in a small and compact length of 75mm for easy storage
• Ideal for use with cordless drills
• Manufactured from chrome vanadium for better durability and strength with use

Typical Applications
• Adaptor is designed for general use with 1/4in. shank bits and 1/4in. sockets

See full description
Specifications for Cordless Drill Adapter 2 in 1
  • Number of Pieces
    1
  • Product Type
    Drill Adaptor
  • MFR Part No.
    6836
  • Overall Length
    75mm
  • Bit Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome