DT7513T-QZ Magnetic Hard Joint Impact Clutch Adapter - 6.35mm (1/4") Hex

Order Code: ZT1253515X

£20.99 Inc VAT (20%)


Description

The DeWALT DT7513T 1/4in Hex drive Impact Clutch Adaptor has an option to either use the full torque of the power tool or allow torque control to activate for flush screwdriving. This reduces wasted time arising from bit stripping, bit breakage and screw stripping and allows maximum torque when required. Ideal for metal to metal fastening.

Features and Benefits:

• Option to either use the full torque of the power tool or allow torque control to activate for flush screw driving.

• Reduces wasted time arising from bit stripping, bit breakage and screw stripping.

• Allows maximum torque when required.

See full description
Specifications for DT7513T-QZ Magnetic Hard Joint Impact Clutch Adapter - 6.35mm (1/4") Hex
  • Shank Shape
    Hex
  • MFR Part No.
    DT7513T-QZ
  • Shank Size
    1/4in
  • Screwdriver Type
    Bit Holder
  • Special Features
    Quick Release
    Magnetic
  • Application
    Mechanic
    Workshop
  • Product Type
    Magnetic Bit Holder
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome