FatMax Bit Adapter - 0-65-490

Order Code: ZT1292912P

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.685%
10 - 19£11.0610%
20 +£10.4515%


Description

Large diameter handle offers great torque needed for driving wood screws - Soft grip handle ndash; perfect combination of great grip plus reduces fatigue - Smooth domed end for fast spinning action ndash; speed and comfort - Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage - Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life - Colour coded ends make it easy to identify the correct screwdriver for each screw type

See full description
Specifications for FatMax Bit Adapter - 0-65-490
  • Type
    Non-Ratcheting
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome