0
1
2
3

Flexi-head Ratchet & Bit Driver 1/4"D

Order Code: ZT2658901S

£39.99 Inc VAT (20%)


Description

This ratchet and bit driver comes in a 1/4in. size and extra long body for hard to read areas. The product is double ended with a flexi-head ratchet that becomes lockable in any position. One end is a standard 1/4" square drive and the other end is a 1/4" bit driver; both are reversible and lockable. But the big advantage is the flexi-head design -- both heads swivel through a full 180º at the press of the button and lock into the required position.

The fully polished ratchet handle is very slim and 300mm long for access to difficult areas, beautifully balanced and fitted with a smooth ratchet mechanism.

A professional solution for the busy workshop, and available now from your Laser Tools stockist.

Features and Benefits
• The ratchet is designed with a 72 teeth mechanism for strong grip
• The length of the product measures at 300mm for tight and hard-to-reach places
• The ratchet allows forward and reverse function with a 180° flexi-head, able to lock in any position for easy and convenient use
• Manufactured from polished chrome vanadium for strength and durability

Typical Applications
• For use with 1/4" bit drives

See full description
Specifications for Flexi-head Ratchet & Bit Driver 1/4"D
  • MFR Part No.
    6744
  • Overall Length
    300mm
  • Product Type
    Ratchet and Bit Driver
  • Number of Pieces
    1
  • Bit Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome