0
1

IW6064604 Impact Pro Perf Magnetic Collar 1PC

Order Code: ZT1095745S

£5.69 Inc VAT (20%)


Description

Part of the Impact Pro Performance™ Series from IRWIN®, this magnetised bit is designed for heavy duty professional applications. A simple yet effective way of retaining and unscrewing even recessed or stubborn screws and bolts, the product suits 57mm, 89mm or 15mm lengths.

Features and Benefits
• Compact design makes the product easy to transport and store to take with you to every job
• The rare earth magnet ensures stronger and more reliable screw retention and less danger of slipping or dropping fasteners
• Easily interchangeable between bits for versatility of use
• Easy release mechanism allows you to detach from the fastener at any given time

Typical Applications
• Engineering
• DIY
• Construction

See full description
Specifications for IW6064604 Impact Pro Perf Magnetic Collar 1PC
  • MFR Part No.
    IW6064604
  • Number of Bits Included
    1
  • Shank Shape
    Hex
  • Number of Pieces
    1
  • Product Type
    Bit Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome