P-46274 1/4" Screw Guide 120mm Long Complete with 3X 25mm Screwdriver Bits

Order Code: ZT1219353X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Regular length screw guide with sliding sleeve. Complete with 3x 25mm screwdriver bits.

Features and benefits:
-Accepts 25mm hex shank screwdriver bits
-The sleeve helps to guide and protect the screw and fingers when screw-driving

Contains:
-1x 120mm screw guide
-2x 25mm 2-Pozi bits (PZ1, PZ2)
-1x 25mm 1-Slot bit (6-8)

See full description
Specifications for P-46274 1/4" Screw Guide 120mm Long Complete with 3X 25mm Screwdriver Bits
  • MFR Part No.
    P-46274
  • Overall Length
    120mm
  • Bit Type Included
    Slotted
    Pozidrive
  • Includes
    1 - 120mm Screw Guide
    3 - 25mm Bits, Sizes: 2-Pozi: PZ1,PZ2,1-Slot: 6-8.
  • Shank Shape
    Hex
  • Screwdriver Type
    Bit Holder
  • Number of Bits Included
    3
  • Shank Size
    1/4in
  • Blade Length
    25mm
  • Number of Pieces
    3
  • Product Type
    Bit Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome