1/4" Hex comes with Recess X 1/4" Hex Q/R Adapter

Order Code: ZT3588392S

£1.64 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.640%
20 - 49£1.574.5%
50 - 99£1.518%
100 - 199£1.4412%
200 +£1.3816%


Description

These 1/4in. hexagon shanks with ball recesses are ideal for use with insert bits when using an electric screwdriver. Complete with a magnet to help guide the screw into your desired material.

Features and Benefits
• Magnetised to better hold screws in place when using a power screwdriver
• Ball recess to keep the adaptor firmly attached

Typical Applications
• For use with insert bits when using a power screwdriver

See full description
Specifications for 1/4" Hex comes with Recess X 1/4" Hex Q/R Adapter
  • Special Features
    Quick Release
  • Number of Pieces
    1
  • Shank Shape
    Hex
  • Overall Length
    60mm
  • Product Type
    Quick Release Bit Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome