1/4" Hex Direct Drive Adaptors for Power Tools


£1.59 Inc VAT (20%)

See 4 Product Variants
£1.59

Description

Available in two sizes, these magnetic hexagonal drive adaptors are the easy way to add a magnetic component to your power tool. Aiding in preventing cam out when using your power tool, both products possesses a 1/4" hexagonal shank with a ball recess and retainer. For use with insert bits (sold separately).

Features and Benefits
• Magnetised to grip the bit effectively and deliver optimum torque
• Ball recess helps in ensuring the bit does not cam out when in use
• Available as a 1/4" or 5/16" hexagonal shank to suit your power tool

Typical Applications
• Ideal for use with power tools to ensure it holds the bit whilst you work for optimum torque and easy fixation of screws even at awkward angles

Feature Attributes

Special Features:
Magnetic
Shank Shape:
Hex
Product Type:
Magnetic Bit Holder
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome