Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver and Bit Accessories
Screwdriver Bit Adaptors
1/4" Hex Drv Bit Adapter x 5/16" (Des. Fit)
By Kennedy
Order Code:
ZT1013135X
£2.09
Inc VAT (20%)
£2.49
16% off
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.92
8%
100 - 199
£1.84
12%
200 +
£1.76
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.09
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-adaptors/quarter-inch-hex-drv-bit-adapter-x-5-16-inch-des-fit/p/ZT1013135X
Add to quotation
Schedule an order and save 5%
View all Screwdriver Bit Adaptors
Description
5/16" hexagon shank with Desoutter style ball locator. For use with insert bits.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4" Hex Drv Bit Adapter x 5/16" (Des. Fit)
Shank Size
1/4in
For Use With
Insert Bits
Shank Shape
Hex
Overall Length
46mm
Number of Pieces
1
Product Type
Bit Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome