0
1
2
3
4

Quick Chuck Extension - FLEXI300mm

Order Code: ZT2658899S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

A flexible extension offering 300mm reach for driving any standard 1/4" shank bit with a cordless drill. The flexi-shaft allows access to tight, restricted areas, that you wouldn't be able to get a drill into. The bit holder is magnetic so the bit will stay in place even if the release collar is pushed back when being used.

Features and Benefits
• Maximum torque: 8Nm
• Magnetic bit holder with quick chuck end for quick change
• 1/4" Hex drive fits any drill chuck
• Flex drill extension allows users to use 1/4"bits, alongside a magnetic bit holder for secure bit use

Typical Applications
• Confined areas
• Difficult areas

Notes:
• Not to be used in reverse or with a high-speed drill

See full description
Specifications for Quick Chuck Extension - FLEXI300mm
  • MFR Part No.
    3412
  • Overall Length
    300mm
  • Product Type
    Quick Chuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome