0
1

Revers.bit ratchet 1/4 91mm 6°RA+adapter

Order Code: ZT2467779S

£29.99 Inc VAT (20%)


Description

• With lever change • Oval head • With female hexagon drive for bits • Low space requirements when tightening • Dual-material handle, for easy handling

Specifications for Revers.bit ratchet 1/4 91mm 6°RA+adapter
  • Product Type
    Bit Ratchets
  • Material
    Chrome-Vanadium Steel
  • Number of Teeth
    60
  • Return Angle
    6°
  • Length
    91mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome