0
1
2
3
4

Socket & Bit Driver Ratchet Set 1/4"D 2-Piece

Order Code: ZT2748485S

£29.99 Inc VAT (20%)


Description

This socket and bit driver ratchet comes in a handy flip head design for quick direction change when using. The driver is manufactured with a 1/4in. diameter and 1/4in. bit ratchet for better compatibility.

Features and Benefits
• Clear and easy marking of reverse (R) and forward (F) head, designed with a quick flip for easy directional change
• Overall length of 110mm with a tampered profile handle
• Manufactured from polished chrome vanadium for better durability and strength when using

Typical Applications
• 1/4in. ratchet and 1/4in. bit ratchet for general socket use

See full description
Specifications for Socket & Bit Driver Ratchet Set 1/4"D 2-Piece
  • MFR Part No.
    6787
  • Bit Material
    Chrome Vanadium
  • Overall Length
    110mm
  • Product Type
    Socket and Bit Driver Ratchet
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome