0
1
2

Y Adapter for Cup Hook

Order Code: ZT1012831X

£0.54each Inc VAT (20%)
£2.70 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.523.5%
100 - 199£0.507.5%
200 - 499£0.4811%
500 +£0.4516.5%

Minimum order quantity: 5.

Description

A hollowed out ‘Y' shaped driver bit designed for the driving in of cup hooks.
Overall length: 25mm.

All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Specifications for Y Adapter for Cup Hook
  • For Use With
    Hand And Power Tools
  • Overall Length
    25mm
  • Tip Size
    1/4"
  • Drive Size
    1/4"
  • Bit Type
    Adaptor
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome