100-Piece All Purpose Bit Set

Order Code: ZT3085236S

£7.19 Inc VAT (20%)


Description

100pc x 25mm All Purpose Bit Set
Manufactured from CrV Slot 3, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7mm, PH0, 1, 2 x 4pc, 3 x 2pc, PZ0, 1, 2 x 5pc, 3. Hex 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8mm. Hex 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" 7/32", 1/4". Hex Tamperproof 2, 2.5, 3, 4, 5, 6mm, 5/64", 3/32", 7/64", 1/8", 9/64", 5/32". Star, T8, T10, T15, T20, T25, T27, T30, T40, T45. Star Tamperproof T8, T10, T15, T20, T25, T27, T30, T40, T45. Tri Wing 1, 2, 3, 4. Square 0, 1, 2, 3, 4. Spanner 4, 6, 8, 10, 3 x Star M5, M6, M8. Spline 6, 8, 10. Butterfly 1, 2, 3, 2pc x ¼" Dr socket adaptors, ¼" Dr socket extension, cup hook bit, & 60mm magnetic bit holder

See full description
Specifications for 100-Piece All Purpose Bit Set
  • Number of Pieces
    100
  • Product Type
    Bit Set
  • Material
    CrV
  • Tip Type
    Hex
    Square
  • Bit Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome