A large selection of bits for screwdrivers and power drivers. Features: Manufactured from Chrome Vanadium Steel. Supplied in a moulded plastic case for easy storage and carrying Specification: 25mm Bits - 98 in total Philips: PH1 (3x), PH2 (22x), PH3 (3x) Slotted: SL3-4 (3x), SL6-8 (3x), SL8-10 (3x), SL10-12 (3x) Square: SQ1 (2x), SQ2 (6x), SQ3 (2x) Hex: 1/16" (3x), 5/64" (3x), 3/32" (3x), 1/8" (3x), 9/64" (3x), 7/32" (3x), 1/4" (3x), 3/16" (3x), 5/32" (3x), 7/64" (3x) Torx: T8 (2x), T10 (2x), T15 (2x), T20 (2x), T25 (2x), T27 (2x), T30 (2x), T35 (2x), T40 (2x) 50mm Bits (29 in total) Philips: PH1 (3x), PH2 (5x), PH3 (3x) Slotted: SL6-8, SL8-10 (4x), SL10-12 Square: SQ1 (2x), SQ2 (4x), SQ3 (2x) Hex: 5/32" (2x), 7/64" (2x) 75mm Bits (18 in total) Philips: PH1 (2x), PH2 (4x), PH3 (2x) Slotted: SL6-8, SL8-10 (2x), SL10-12 Square: SQ1, SQ2 (2x), SQ3 Hex: 5/32, 7/64 38mm Nut Drivers (20 in total) 3/16" (2x), 7/32" , 1/4" , 9/32" , 5/16", 11/32" , 3/8" , 7/16" , 1/2", 5mm (2x) , 6mm , 7mm , 8mm , 9mm , 10mm, 11mm , 12mm , 13mm 25mm Security Bits (17 in total) Spanner sizes: 4, 6, 8, 10 Tri-Wing sizes 1, 2, 3, 4 MorTorq sizes: 6, 8,10 Clutch sizes: 1, 2, 3 Spline: 5, 6, 8 25mm Tamper Security Bits (23 in total) Hex sizes: 5/64, 3/32, 7/64, 1/8, 9/64 & 5/32 (2x), H2, H2.5, H3, H4, H5, H6 (2x) Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40 Bit Holders & Adapters 1 x 1/4" Hex to 1/4" Square Drive Adapter 1 x 1/4" Hex Bit Holder 1 x 1/4" Hex Quick Change Bit Holder