32 Piece Mixed Coloured Bit Set

Order Code: ZT3075066S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.764%


Description

The Blue Spot Tools 32 PCE Mixed Coloured Bit Set is ideal for many standard screw types and sizes. The bits are manufactured from S2 steel for increased durability. Bit holder manufactured from chrome vanadium steel. Contains Pozi, Phillps, Slotted, Hex, Torx and Tamper proof Torx bits. The case includes a useful belt clip to help you transport the bits.

Bits are manufactured from S2 steel for increased durability
Bit holder manufactured from chrome vanadium steel
Bit length: 25mm
Contains Pozi, Phillps, Slotted, Hex, Torx and Tamper proof Torx bits
Case features useful belt clip
PACKAGE CONTENTS
30 PCE Bits (25mm length): Slotted - 3, 4, 5, 6mm. Phillips - 1, 2, 2, 3. Pozi - 1, 2, 2, 3. Internal Hex - 3, 4, 5, 6mm. Torx - T10, T15, T20, T25, T27, T30, T40. Tamper proof torx - T10, T15, T20, T25, T27, T30, T40. 1 PCE bit adaptor. 1 PCE 60mm bit holder.

See full description
Specifications for 32 Piece Mixed Coloured Bit Set
  • Tip Type
    Hex
    Phillips
    Pozi
    Slotted
    Torx
  • Material
    Chrome vanadium steel
  • Number of Pieces
    32
  • Bit Length
    25mm
  • Product Type
    Mixed Coloured Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome