0
1
2
3

40-Piece Torx, Hex & Spline Bit Set

Order Code: ZT1012713X

£19.99 Inc VAT (20%)


Description

Kennedy's PBS040 Hexagon Power Bit Set Contents:
3/8" and 1/2 " Square x 10mm Hexagon Bit Adaptors
75mm x 10mm Hexagon bits
Hexagon: 4, 5, 6, 7, 8, 10, 12mm
Torx: TX20, TX25, TX30, TX40, TX45, TX50, TX55
Spline: 5, 6, 8, 10, 12mm
30mm x 10mm Hexagon bits
Hexagon: 4, 5, 6, 7, 8, 10, 12mm
Torx: TX20, TX25, TX30, TX40, TX45, TX50, TX55
Spline: 5, 6, 8, 10, 12mm.

See full description
Specifications for 40-Piece Torx, Hex & Spline Bit Set
  • Bit Type
    Torx
    Hexagon
    Spline
  • Shank Shape
    Hex
  • Number of Pieces
    40
  • MFR Part No.
    CS-9076
  • Includes
    3/8” and 1/2” Bit Adaptors
    Carrying Case
  • Bit Material
    58-62HRC
    Chrome Molybdenum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome