0
1
2
3
4
5
6
7

4V Cordless Screwdriver with 25pc Bit Set

Order Code: ZT3141447S

£59.99 Inc VAT (20%)


Description

• Powered by a 4V 2Ah lithium-ion battery.
• Select direction and simply apply small pressure to operate. Alternatively press operation switch.
• Straight pen shaped design.
• 1/4" Magnetic bit holder for easy changing.
• Integral LED light illuminates upon operation.
• LED battery level indicator.
• Rubber grips add comfort and grip.
• Supplied in a compact storage case with 25-piece bit set, extension bit holder and USB charging cable.
• 5Nm of automated torque in both directions. Hand tighten up to 10Nm.
• Model No. CP4VSD
• RECHARGEABLE - Powered by a 4V 2Ah lithium-ion battery.
• PUSH TO OPERATE - Select direction and simply apply small pressure to operate. Alternatively press operation switch.
• COMPACT - Straight pen shaped design.
• MAGNETIC - 1/4" magnetic bit holder for easy changing.
• LED - Integral LED light illuminates upon operation.
• STAY CHARGED - LED battery level indicator.
• COMFORTABLE GRIP - Rubber grips add comfort and grip.
• STORAGE CASE - Supplied in a compact storage case with 25pc bit set, extension bit holder and USB charging cable.
• TORQUE - 5Nm of automated torque in both directions. Hand tighten up to 10Nm.

See full description
Specifications for 4V Cordless Screwdriver with 25pc Bit Set
  • No Load Speed
    0-260rpm
  • Maximum Torque
    5Nm automatic, 10Nm manual
  • MFR Part No.
    CP4VSD
  • Weight
    0.58kg
  • Battery
    4V 2Ah Lithium-ion
  • Charging Time
    90min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome