0
1

50 Piece No.2 Pozi Drive Bit Set

Order Code: ZT3521800S

£4.99 Inc VAT (20%)
£5.295.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

DURABLE: These No.2 Pozi drive bits are made from chrome vanadium steel for durability. STORAGE CASE: They are supplied in handy plastic storage case.

Specifications for 50 Piece No.2 Pozi Drive Bit Set
  • Product Type
    No.2 Pozi Drive Bit Set
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    50
  • Case Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome