0
1
2
3

59/S31 Bit Set, 31 Piece BAH59S31

Order Code: ZT1274736P

£11.29 Inc VAT (20%)


Description

Bahco 59/S31 31 piece bit set. The quick-release magnetic bit holder ensures that the bit remains securely in the holder until the release is driven. It features a groove part in both sides of the black coated body for a better grip and a lock-in type system with forward function. Contains 5 x 25mm Pozidriv Bits PZ1, PZ2(x3) and PZ3. 5 x 25mm Phillips Bits PH1, PH2(x3) and PH3. 2 x 25mm Grabber Phillips Bits PH2G(x2). 11 x 25mm TORX Bits TX10, TX15(3), TX20(x3), TX25(x2), TX27 and TX30. 3 x 25mm Slotted Bits 3, 4.5 and 5.5mm. 4 x 25mm Hex Bits 3, 4, 5 and 6mm. 1 x 25mm Magnetic Bit Holder.

See full description
Specifications for 59/S31 Bit Set, 31 Piece BAH59S31
  • Type
    Mixed Set
  • Material
    Steel
  • Pack Quantity
    31
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome