59/S31B 31 Piece Assorted Hex Bit Set

Order Code: ZT2601272S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%

Currently unavailable

Description

Bahco 59/S31B Bit Set PH, PZ, TX, SL and Hex 31 Piece A very handy 31 piece bit set which comes in a small hard plastic case with a belt clip on the back. It has 30 bits and a quick release magnetic bit holder which ensures the bit remains securely in the holder until the release is driven. It features a groove part in both sides of the black coated body for a better grip and a lock-in type system with forward function. Features: 5 x 1/4 inch Pozidriv bits: PZ1, PZ2 (x3) and PZ3 5 x 1/4 inch Phillips bits: PH1, PH2 (x3) and PH3 2 x 1/4 inch Slim Phillips bits: PH2G (x2) 11 x 1/4 inch Torx bits: T10, T15 (x3), T20 (x3), T25 (x2), T27 and T30 3 x 1/4 inch Slotted bits: 4.5mm and 5.5mm 4 x 1/4 inch Hex bits: 3mm, 4mm, 5mm and 6mm 1 x 1/4 inch Magnetic bit holder Specification: Weight: 0.3kg

See full description
Specifications for 59/S31B 31 Piece Assorted Hex Bit Set
  • Number of Pieces
    31
  • Product Type
    Bit Set
  • Weight
    0.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome