59/S36BCR Ratcheting Coloured Bit Set, 36 Piece BAH59S36BCR

Order Code: ZT1274738P

£43.99 Inc VAT (20%)


Description

The Bahco 59/S36BCR Ratcheting Coloured Bit Set contains a wide selection of bits suitable for universal use. Each bit is made from high-performance alloy steel. TORX bits are colour coded to easily identify the size of the tip. Supplied in a durable carry case. Contains 5 x 25mm Phillips Bits PH0, PH1, PH2, PH3 and PH2G. 4 x 25mm Pozidriv Bits PZ0, PZ1, PZ2 and PZ3. 7 x 25mm TORX Bits TX10, TX15, TX20, TX25, TX27, TX30 and TX40. 3 x 25mm Slotted Bits 4.5, 5.5 and 6.5mm. 8 x 25mm Hexagon Bits 1.5, 2, 2.5, 3, 4, 5, 6 and 8mm. 6 x Magnetic Nut Drivers 6, 7, 8, 10, 11 and 13mm. 1 x 1/4in Socket Adaptor. 1 x KM653 Magnetic Universal Bit Holder. 1 x Ratcheting Screwdriver Handle.

See full description
Specifications for 59/S36BCR Ratcheting Coloured Bit Set, 36 Piece BAH59S36BCR
  • Type
    Mixed Set
  • Pack Quantity
    36
  • Set Type
    Mixed Set
  • Grip Type
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome