0
1

9-in-1 Screwdriver Bit Set

Order Code: ZT3521169S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

DURABLE: This handy 9-in-1 screwdriver bit set has chrome vanadium steel bits and a strong, light aluminium driver handle with a magnetic tip to hold the bits securely. USEFUL RANGE OF HEADS: With a bit storage facility in the head, the set includes a useful assortment of Phillips, slotted and Torx bits. VERSATILE: It is ideal for use with small electronic components, glasses, jewellery and most mobile phones.

Specifications for 9-in-1 Screwdriver Bit Set
  • Product Type
    Screwdriver Bit Set
  • Number of Pieces
    9
  • Handle Material
    Aluminium
  • Material
    Aluminium
    Chrome vanadium steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome