9-Piece X 150mm Bit Set

Order Code: ZT3085117S

£3.49 Inc VAT (20%)


Description

9pc x 150mm Bit Set
Manufactured from CrV Includes Slot 3, 5, 7mm, Cross point PH1, PH2, PH3, PZ1, PZ2, PZ3

Specifications for 9-Piece X 150mm Bit Set
  • Number of Pieces
    9
  • Product Type
    Bit Set
  • Tip Size
    7mm
    PZ1
    PH1
    PZ3
    PH2
    PZ2
    PH3
  • Bit Length
    150mm
  • Material
    CrV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome