B-28606 Screwdriver Bit Set (37 Piece)

Order Code: ZT3447128S

£15.99 Inc VAT (20%)


Description

The Makita B-28606 Set offers all the popular Screwdriver Bits in one small handy case
The Makita B-28606 is a 37-Piece Bit Set that comes in a case for orderly storage. The B-28606 has a selection of 25mm long bits in Pozi, Phillips, Hex, Slotted, Torx, Tamper Proof Torx and a 60mm long Magnetic Bit Holder.

Contains:
1/4in Hex Shank 60mm Magnetic Holder
37 Bits Set Containing 1 of each size:
PZ0, PZ1, PZ2, PZ2, PZ3
PH0, PH1, PH2, PH2, PH3
H3, H4, H5, H6
T10, T15, T15, T20, T20, T25, T25, T27, T30, T30, T40
T10H, T15H, T20H, T25H, T27H, T30H, T40H
SL0.5x4, SL0.6x4.5, SL1.0x5.5, SL1.2x6.5

See full description
Specifications for B-28606 Screwdriver Bit Set (37 Piece)
  • Number of Pieces
    37
  • Product Type
    Screwdriver Bit Set
  • Bit Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome