B-68323 Screw Bit Set in Battery Shaped Case (21 Piece)

Order Code: ZT2603046S

£9.99 Inc VAT (20%)

Currently unavailable

Description

Makita B-68323 Screw Bit Set in Battery Shaped Case (21 Piece) The B-68323 from Makita is a 21 Piece 50mm Long Screw Bit Set which is housed in a Makita battery case shaped box. Designed to fit snugly into the battery slot in a MakPac case keeping all the screw bits secure and easy to find. Contains: 1 x PZ3 Pozi Drive Bit 1 x H3 Hex Bit 1 x H4 Hex Bit 1 x H5 Hex Bit 1 x H6 Hex Bit 1 x 5.5mm Slotted Drive 1 x 6.5mm Slotted Drive 1 x PH1 Philips Bit 2 x PH2 Philips Bit 1 x PH3 Philips Bit 1 x PZ1 Pozi Drive Bit 2 x PZ2 Pozi Drive Bit 1 x T10 Torx Bit 1 x T15 Torx Bit 1 x T20 Torx Bit 2 x T25 Torx Bit 2 x T30 Torx Bit

See full description
Specifications for B-68323 Screw Bit Set in Battery Shaped Case (21 Piece)
  • Number of Pieces
    21
  • Product Type
    Screw Bit Set
  • Bit Length
    50mm
  • Tip Type
    Torx
    Pozi
    Hex
    Slotted
  • Tip Size
    6.5mm
    5.5mm
    PZ3
    PZ1
    PH2
    T30
    PZ2
    PH3
    PH1
    T15
    T10
    T25
    T20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome