Bit Set 150mm 9 Piece

Order Code: ZT4966152S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

SupaTool Bit Set 150mm 9 Piece Chrome vanadium steel bits Can also be used with electric or cordless drills Convenient belt clip included Slotted: 4, 5 & 6mm Cross Point: PH1, PH2 & PH3 Pozi: PZ1, PZ2 & PZ3 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bit Set 150mm 9 Piece
  • Product Type
    Bit Set
  • Length
    150mm
  • Tip Size
    PH3
    PH2
    PH1
    PZ1
    PZ2
    PZ3
    5mm
    6mm
    4mm
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    9
  • Tip Type
    Pozi
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome