0
1
2
3
4
5

Bit Set 33PC - LSR5730862B

Order Code: ZT2490009S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

A 33pc bit set containing Star*, Hex, Flat, Phillips and PzDrive bits in a rubber bit housing for safe workshop storage.

Features and Benefits
• Phillips: Ph0, Ph1 (x2), Ph2 (x3), Ph3 (x2)
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm
• Star*: T10, T15, T20, T25, T30, T40
• Star, Hex, Flat, Phillips, PzDrive profile bits x 25mm long
• Magnetic bit holder
• Manufactured from chrome vanadium

Typical Application
• Construction
• DIY
• Electrical

See full description
Specifications for Bit Set 33PC - LSR5730862B
  • MFR Part No.
    862
  • Bit Type
    Slotted
    Hex
    Phillips
    Torx
    Pozidrive
  • Shank Shape
    Hex
  • Bit Material
    Chrome Vanadium Steel
  • Number of Pieces
    33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome