The DEWALT DCF513 XR 3/8in Open Head Ratchet has a brushless motor that delivers up to 81Nm Torque, ideal for use with a wide variety of fastener sizes and applications. It also has a variable speed trigger that helps you alter output based on the application. The narrow motor design ensures easier access into tight spaces. Ergonomic soft grips increase comfort and reduce fatique. Its glass-filled nylon housing provides added strength and protects from oils and solvents. There is also a bright LED work light, ideal when working in dark spaces. Comes as a Bare Unit, NO battery or charger supplied. Specification No Load Speed 250/min. Max. Fastening Torque 81Nm Length 360mm Weight 1.08kg (without battery)