0
1

DP44-QZ Merchandiser with 20 X DT7963 (T30 x 25mm)

Order Code: ZT1260127X

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Details:
■ Product Number: DT7963.
■ T30 x 25mm
■ Bit Type: Torx
■ Hardened core for extra strength and durability.
■ Included 20 sets
■ Each set has 25 pieces.

See full description
Specifications for DP44-QZ Merchandiser with 20 X DT7963 (T30 x 25mm)
  • Size
    T30
  • Type
    TX Torsion
  • Shank Type
    Hex
  • Number of Pieces
    25
  • Length
    25mm
  • MFR Part No.
    DP44-QZ
  • Application
    Standard
  • Item
    Screwdriver Bit Sets
  • Shank Size
    1/4in
  • Bit Type
    TX Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome