0
1

DP73-QZ Merchandiser with 20 X DT7963 (PZ2 x 50mm)

Order Code: ZT1382055X

£149.99 Inc VAT (20%)


Description

Details:
■ Product Number: DT7226
■ Bit Type: Pozidrive
■ Hardened core for extra strength and durability
■ Flexible Torsion Zone absorbs torque peaks and reduces breakage
■ "Extra Grip" ribs grip the screw and reduce slipping
■ Included 20 sets
■ Each set has 15 pieces.

See full description
Specifications for DP73-QZ Merchandiser with 20 X DT7963 (PZ2 x 50mm)
  • Shank Type
    Hex
  • MFR Part No.
    DP73-QZ
  • Type
    PZ Torsion
  • Length
    50mm
  • Size
    No.2
  • Number of Pieces
    15
  • Application
    Standard
  • Item
    Screwdriver Bit Sets
  • Shank Size
    1/4in
  • Bit Type
    PZ Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome