The Dewalt DT70556T FLEXTORQ PZ2 Screwdriver Bits with Optimized Tip Geometry for full fitment in the fastener and reduced cam-out The Dewalt DT70556T EXTREME FLEXTORQ Screwdriver Bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place. The full-fit head prevents play and screw head-turning. Features: Small Bulk Storage Case System Set Flexible storage options - Small Bulk Storage case fits inside the small, medium and large cases as well as the TSTAK compatible accessory caddy TSTAK compatible to hold all your accessory sets in one place Fits in the TSTAK Caddy Optimized Tip Geometry for full fitment in the fastener and reduced cam-out Full-fit head eliminates wobble and screw head rounding Impact Ready Specification: Number of Pieces: 25 Product Length: 25mm Type: PZ2