DT70702-QZ Screwdriving Set (40PC)

Order Code: ZT3114652S

£17.39 Inc VAT (20%)


Description

Get set with The Dewalt DT70702-QZ Screwdriving Set (40 Piece)
The Dewalt DT70702-QZ is a 40 Piece Screwdriving Set that features a hex shank design and benefits from a heat-treated tip and optimised tip design, resulting in increased strength, life and durability. All bits are impact rated for use with impact drivers. Comes complete in a hard plastic carry case, which is TSTAK compatible.

Features:
These bits feature a hex shank design with a heat-treated body and an optimised tip design. giving increased strength, life and durability
The Compact Rapid Load bit holder features a floating magnetic ring to hold screws in place when used with a 25mm screwdriver bit
The Compact Rapid Load can also be used as a standard quick-change accessory holder accepting any 1/4" accessories
The accessories are Impact Rated for use with Impact Drivers
TSTAK compatible
Comes with:
Robust plastic storage case
Contains:
1 X PH1 25mm long bit, 2 X PH2 25mm long bit, 2 X PH3 25mm long bit, 6 X PZ2 25mm long bit, 3 X PZ3 25mm long bit, 1 X T10 25mm long bit, 2 X T15 25mm long bit, 2 X T25 25mm long bit, 2 X T30 25mm long bit, 1 X PH1 50mm long bit, 2 X PH2 50mm long bit ,4 X PZ2 50mm long bit, 1 X PZ3 50mm long bit, 1 X T15 50mm long bit, 1 X T20 50mm long bit, 2 X T25 50mm long bit, 2 X T30 50mm long bit, 1 X PH2 85mm long bit, 1 X PZ2 85mm long bit, 1 X 8mm 'Tek' Socket driver, 1 X 10mm 'Tek' Socket driver, 1 X Magnetic bit holder
Specification:
Model: DT70702-QZ

See full description
Specifications for DT70702-QZ Screwdriving Set (40PC)
  • Product Type
    Screwdriving Set
  • Number of Pieces
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome